Description
Superstrut® Conduit clamp made of GoldGalv® finish. Suitable for attaching 1/2 inch through 1-1/2 inch conduit to beam, channel, angle or column.
Specifications
| Brand Name | ABB | Type | Beam Clamps (Series 500) |
| Material | Steel | Finish | Gold-Galvanized |
| Application | For use with 0.50 inch FM8 conduit bodies. Seals and protects. | UPC | 616013291610 |
Packages
| 25 - UNIT - (25) |