Abbotsford
CSPU501TB

ABB ELECTRIFICATION CANADA INC U501-TB BEAM CLAMP -STEEL

Price $31.3986 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:U501-TB

Description

Clamp, Channel to Beam, Height 3-3/16 Inches, Plate Width 3 Inches, Plate Length 2-3/8 Inches, Plate Thickness 13/16 Inch, Steel, For use with A-1200, B-1200, C-1200, A-1400, B-1400 and B-1402 Series Channels

Specifications

Brand Name Thomas & Betts Item Name Channel to Beam Clamp
Type Beam Clamps (Series 500) Load Capacity 2150 lb
Material Steel Finish Gold
Series/Model 500 Mounting Type Channel
Dimensions 2-3/8 in L x 3 in W x 3-3/16 in H For Use With A-1200, A-1400, B-1200, B-1400, C-1200 and B-1402 Series Channel
Application For use with A-1200, A-1400, B-1200, B-1400, C-1200 and B-1402 Series Channel. UPC 616013148488

Packages

1 - UNIT - 1