Description
Clamp, Channel to Beam, Height 3-3/16 Inches, Plate Width 3 Inches, Plate Length 2-3/8 Inches, Plate Thickness 13/16 Inch, Steel, For use with A-1200, B-1200, C-1200, A-1400, B-1400 and B-1402 Series Channels
Specifications
| Brand Name | Thomas & Betts | Item Name | Channel to Beam Clamp |
| Type | Beam Clamps (Series 500) | Load Capacity | 2150 lb |
| Material | Steel | Finish | Gold |
| Series/Model | 500 | Mounting Type | Channel |
| Dimensions | 2-3/8 in L x 3 in W x 3-3/16 in H | For Use With | A-1200, A-1400, B-1200, B-1400, C-1200 and B-1402 Series Channel |
| Application | For use with A-1200, A-1400, B-1200, B-1400, C-1200 and B-1402 Series Channel. | UPC | 616013148488 |
Packages
| 1 - UNIT - 1 |