ABB ELECTRIFICATION CANADA INC U502 Superstrut® Channel To Beam Clamp Beam Clamps (Series 500) Steel 3000 lb
Description
Beam clamp for use with A1202, A1402, C1202 and H1200 series mounting channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Channel To Beam Clamp | Type | Beam Clamps (Series 500) |
| Load Capacity | 3000 lb | Material | Steel |
| Finish | Gold Galvanized/Standard | Series/Model | 500 |
| Beam Width | 3 in | Dimensions | 2-3/8 in L x 4-13/16 in H x 13/16 in T |
| For Use With | A-1202, A-1402, C-1202 and H-1200 Series Channel | Application | For use with A-1202, A-1402, C-1202 and H-1200 Series Channel. |
| UPC | 616013288542 |
Packages
| 20 - UNIT - (20) |