Abbotsford

ABB U502 Superstrut® Channel To Beam Clamp Beam Clamps (Series 500) Steel 3000 lb

Price $31.3986 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:U502
Documents Documents

Description

Beam clamp for use with A1202, A1402, C1202 and H1200 series mounting channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel To Beam Clamp Type Beam Clamps (Series 500)
Load Capacity 3000 lb Material Steel
Finish Gold Galvanized/Standard Series/Model 500
Beam Width 3 in Dimensions 2-3/8 in L x 4-13/16 in H x 13/16 in T
For Use With A-1202, A-1402, C-1202 and H-1200 Series Channel Application For use with A-1202, A-1402, C-1202 and H-1200 Series Channel.
UPC 616013288542

Packages

20 - UNIT - (20)