Abbotsford

ABB ELECTRIFICATION CANADA INC U505 Clamp beam GoldGalv steel

Price $156.1741 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:U505

Description

Superstrut® Beam clamp made of GoldGalv® finish for mounting channel. It can be used with all channels.

Specifications

Brand Name SUPERSTRUT Type Beam Clamps (Series 500)
Material Steel Finish Gold-Galvanized
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 616013288641

Packages

10 - UNIT - (10)