Abbotsford

ABB U510 Superstrut® Beam Clamp 2 Hole Steel 800 - 1000 lb

Price $17.5360 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:U510

Description

Superstrut® Beam clamp made of GoldGalv® finish for mounting channel. 1/2 x 1-1/2 inch set screw included.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Beam Clamp Type 2 Hole
Jaw Opening 1 in Load Capacity 800 - 1000 lb
Material Steel Finish Gold Galvanized
Series/Model 500 Beam Width 1-1/2 in
Dimensions 3 in L Includes 1/2 x 1-1/2 in Set Screw
Application For A-1200 and A-1400 Series Channel UPC 616013288696

Packages

25 - UNIT - (25)