Abbotsford

ABB ELECTRIFICATION CANADA INC U514 Superstrut® Beam Clamp Beam Clamps (Series 500) Steel 700 lb

Price $17.2270 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:U514

Description

Superstrut® Beam clamp made of GoldGalv® finish for mounting channel. 3/8 x 1-1/2 inch set screw included.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Beam Clamp Type Beam Clamps (Series 500)
Jaw Opening 1-1/4 in Load Capacity 700 lb
Material Steel Finish Gold Galvanized
Series/Model 500 Beam Width 1-1/4 in
Includes 3/8 x 1-1/2 in Set Screw Application For A-1200 and A-1400 Series Channel
UPC 616013288870

Packages

50 - UNIT - (50)