Abbotsford
CSPU514A

ABB ELECTRIFICATION CANADA INC U514A Clamp beam zinc 1-1/4"

Price $24.5796 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:U514A

Description

Superstrut® Beam clamp made of zinc finish for mounting channel. 1/2 x 1-1/2 inch set screw included.

Specifications

Brand Name ABB Type Beam Clamps (Series 500)
Material Steel Finish Gold Galvanized
Application For use with channel UPC 616013288931

Packages

50 - UNIT - (50)