Abbotsford
CSPU515B

ABB ELECTRIFICATION CANADA INC U515B Superstrut® I-Beam Clamp Beam Clamps (Series 500) Steel 800 lb

Price $23.8916 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:U515B

Description

Superstrut® Beam clamp made of bare finish for mounting channel. 1/2 x 1-1/2 inch set screw included. Suitable for all B-series channels.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name I-Beam Clamp Type Beam Clamps (Series 500)
Jaw Opening 2-1/8 in Bolt Size 1/2 x 1-1/2 in
Load Capacity 800 lb Material Steel
Finish Gold Galvanized/Standard Series/Model 500 Series
Dimensions 1-5/8 in L x 1-1/4 in W For Use With All B Series Channel
Includes Set Screw Application For use with all B Series Channel.
UPC 616013289051

Packages

25 - UNIT - (25)