Abbotsford
CSPU515BHDG

ABB ELECTRIFICATION CANADA INC U515BHDG Superstrut® I-Beam Clamp Continuous Steel 3558.57 N

Price $31.2528 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:U515BHDG

Description

SUPERSTRUT® beam clamp 1/2 x 1-1/2 inch screw also included.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name I-Beam Clamp Type Continuous
Load Capacity 3558.57 N Material Steel
Finish Hot-Dipped Galvanized Dimensions 2.125 mm Flange
For Use With All B Series Channels Includes 1/2 x 1-1/2 in Set Screw
Application For all B Series channels UPC 616013106785

Packages

1 - UNIT - 1