Abbotsford
CSPU515HDGC

ABB 3 inch x 1-5/8 inch Superstrut® Beam Clamp, Hot-Dip Galvanized Steel

Price $23.1056 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:U515HDGC

Description

Clamp, Beam, Base Length 1-5/8 Inch, Opening Size 3 Inches, Width 1-5/8 Inches, Thickness 3/8 Inch, Hole Diameter 9/16 Inch, Set Screw 1/2 Inch x 1-1/2 Inch, Design Load 800 Pounds, Hot-Dip Galvanized Steel, For A Series Channel

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Beam Clamp Type Continuous
Material Steel Finish Hot-Dipped Galvanized
Rod Size 1/2 in For Use With All A Series Channels
Includes 1/2 x 1-1/2 in Set Screw Application For all A Series channels
UPC 786210561639

Packages

1 - UNIT - 1