Abbotsford
CSPUM562SS6

ABB 1/2 inch Superstrut Beam Clamp, 316 Stainless Steel

Price $82.8564 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:UM562SS6
Country of origin:Canada

Description

Beam clamp for use with hanging rod. 20° swivel application use ES-145-1/2 nut. 1/2 inch set screw.

Specifications

Brand Name ABB Type Beam Clamps
Material Stainless Steel Rod Size 1/2 in
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 616013106624

Packages

1 - UNIT - 1