ABB ELECTRIFICATION CANADA INC US563HDG Superstrut® Beam Clamp with Swing Hanger Beam Clamps (Series 500) Steel 400 lb
Description
Beam clamp for hanging rod with swing hanger. 3/8 inch set screw included. For metal framing applications.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Beam Clamp with Swing Hanger | Type | Beam Clamps (Series 500) |
| Load Capacity | 400 lb | Material | Steel |
| Finish | Hot-Dipped Galvanized | Series/Model | 500 |
| Rod Size | 3/8 in | For Use With | Channel |
| Includes | 3/8 in Set Screw | Application | For use with channel |
| UPC | 616013081884 |
Packages
| 25 - UNIT - (25) |