Abbotsford
CSPUS563HDG

ABB US563HDG Superstrut® Beam Clamp with Swing Hanger Beam Clamps (Series 500) Steel 400 lb

Price $48.5905 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:US563HDG

Description

Beam clamp for hanging rod with swing hanger. 3/8 inch set screw included. For metal framing applications.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Beam Clamp with Swing Hanger Type Beam Clamps (Series 500)
Load Capacity 400 lb Material Steel
Finish Hot-Dipped Galvanized Series/Model 500
Rod Size 3/8 in For Use With Channel
Includes 3/8 in Set Screw Application For use with channel
UPC 616013081884

Packages

25 - UNIT - (25)