Abbotsford
ABBU563SS6

ABB 2-1/4 inch x 1 inch Superstrut Beam Clamp, Stainless Steel

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:U563SS6

Description

Clamp, Beam, Opening Length 3/4 Inch, Height 2-1/4 Inches, Width 1 Inch, Depth 1-7/8 Inches, Rod Size 3/8 Inch, Design Load 250 Pounds, Type 316 Stainless Steel

Specifications

Brand Name ABB Type Beam Clamps (Series 500)
Material Stainless Steel Rod Size 3/8 in
Application For use with U-563 Beam Clamp. UPC 616013124833

Packages

25 - UNIT - (25)