Abbotsford
APPAJ125150

APPLETON GROUP CANADA LTD AJ125150 Beam Clamp Assembly AJ Beam Clamp 1-1/4 to 1-1/2 in Malleable Iron

Price $29.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:AJ125150

Description

Rigid metal conduit pipe hanger provides unique design that accommodates more sizes of conduit with fewer clamps for lower inventories. It is suitable for rigid, intermediate metal conduit (IMC) and electrical metallic tubing (EMT). It runs on vertical and horizontal beams and made up of malleable iron with zinc plated.

Specifications

Brand Name Appleton Type AJ Beam Clamp
Material Malleable Iron Finish Zinc Plated
Application Single Line Conduit UPC 781381513074

Packages

10 - UNIT - (10)