Abbotsford

ABB ELECTRIFICATION CANADA INC 507 Steel City® Beam Clamp Clamp, Beam Malleable Iron 1700 lb

Price $43.5728 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:507

Description

Beam clamps for hanging rod. Application: Metal framing. Material: Malleable iron.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Beam Clamp Type Clamp, Beam
Jaw Opening 1-3/8 in Load Capacity 1700 lb
Material Malleable Iron Finish Electro-Plated
Dimensions 2-13/32 in L x 2-19/32 in W Standards CSA 63683
Application For Hanging Rod UPC 785991509748

Packages

1 - UNIT - 1