ABB ELECTRIFICATION CANADA INC 500-SC Steel City® Beam Clamp Clamp, Beam Malleable Iron, Stainless Steel 4412.99 N
Description
Superstrut® beam clamp for hanging rod and has electrogalvanize finished surface. It has 1/4 to 20 inch tapped holes and 15/16 inch jaw opening.
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Beam Clamp | Type | Clamp, Beam |
| Jaw Opening | 29/32 in | Load Capacity | 4412.99 N |
| Material | Malleable Iron, Stainless Steel | Finish | Electro-Plated |
| Beam Width | 1 in | Mounting Type | Screw |
| Dimensions | 1-1/4 in L | Standards | CSA 63683 |
| Application | For hanging rod | UPC | 785991509502 |
Packages
| 1 - UNIT - 1 |