Abbotsford

ABB 502 Steel City® Beam Clamp Clamp, Beam Malleable Iron, Stainless Steel 12748.6 N

Price $17.8276 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:502

Description

Superstrut® beam clamp for hanging rod and has electrogalvanize finished surface. It has 3/8 to 16 inch tapped holes and 1 inch jaw opening.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Beam Clamp Type Beam,Clamp
Jaw Opening 1-1/16 in Load Capacity 12748.6 N
Material Malleable Iron, Stainless Steel Beam Width 2-1/32 in
Mounting Type Screw Dimensions 2 in L
Standards CSA 63683 Application For hanging rod
UPC 785991509588

Packages

1 - UNIT - 1