Abbotsford

ABB ELECTRIFICATION CANADA INC 510 Clamp beam malleable iron threaded opening 1/4"-20

Price $8.5075 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:510

Description

Malleable Iron beam clamp fits flanges up to 5/8 inch thick. Supports threaded rod, threaded brindle rings and electrical boxes. Bright zinc plating. For hanging rod.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Beam Clamp Type Beam Clamps
Jaw Opening 5/8 in Load Capacity 250 lb
Material Malleable Iron Finish Electro Zinc Plated
Rod Size 1/4-20 Dimensions 1-1/8 in L x 2-7/32 in W
For Use With Hanging Rod Includes Set Screw
Application For hanging rod UPC 785991509816

Packages

1 - UNIT - 1