Abbotsford

ABB 512-U Superstrut® Beam Clamp Beam Clamps (Series 500) Steel 800 lb

Price $17.1362 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:512-U

Description

Superstrut® Steel Beam clamp with GoldGalv® finish. It is suitable for use with A-1200 and A-1400 channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Beam Clamp Type Beam Clamps (Series 500)
Load Capacity 800 lb Material Steel
Finish Gold Galvanized/Standard Series/Model 500 Series
Dimensions 2-1/4 in L x 1-1/8 in W For Use With Channels
Application For use with channel UPC 616013288818

Packages

50 - UNIT - (50)