ABB ELECTRIFICATION CANADA INC 701-045PG Superstrut® Conduit/Pipe Clamp Conduit, Cable & Pipe Supports 0.36 - 0.45 in Steel
Description
Pipe and conduit clamp for where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for pressure piping.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Conduit/Pipe Clamp | Type | Conduit, Cable & Pipe Supports |
| Clamping Range | 0.36 - 0.45 in | Mounting | Screw Mount |
| Material | Steel | Color/Finish | Pre-Galvanized |
| Includes | Machine Screw and Nut | Application | For Cable Protection Tubes |
| UPC | 786210561790 |
Packages
| 10 - UNIT - (10) |