Abbotsford
CSP701055PG

ABB ELECTRIFICATION CANADA INC 701-055PG Superstrut® Conduit/Pipe Clamp Conduit, Cable & Pipe Supports 0.46 - 0.55 in Steel

Price $2.3411 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:701-055PG

Description

The T&B Suspension Strap series is designed to provide solutions to fix Steel Conduit & cable thru Track System SUPERSTRUT offered for various sizes of conduits/cables with set-screw. It is made of shiny galvanized steel that offer corrosion resistance and are UL - CSA approved.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Conduit/Pipe Clamp Type Conduit, Cable & Pipe Supports
Clamping Range 0.46 - 0.55 in Mounting U-Profile
Material Steel Color/Finish Pre-Galvanized
Includes Galvanic/Electrolytic Zinc Plated Steel Machine Screw and Nut UPC 786210197579

Packages

10 - UNIT - (10)