ABB ELECTRIFICATION CANADA INC 701-055PG Superstrut® Conduit/Pipe Clamp Conduit, Cable & Pipe Supports 0.46 - 0.55 in Steel
Description
The T&B Suspension Strap series is designed to provide solutions to fix Steel Conduit & cable thru Track System SUPERSTRUT offered for various sizes of conduits/cables with set-screw. It is made of shiny galvanized steel that offer corrosion resistance and are UL - CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Conduit/Pipe Clamp | Type | Conduit, Cable & Pipe Supports |
| Clamping Range | 0.46 - 0.55 in | Mounting | U-Profile |
| Material | Steel | Color/Finish | Pre-Galvanized |
| Includes | Galvanic/Electrolytic Zinc Plated Steel Machine Screw and Nut | UPC | 786210197579 |
Packages
| 10 - UNIT - (10) |