Abbotsford
CSP701088SS6

ABB 701-088SS6 Superstrut® Conduit/Pipe Clamp Conduit, Cable & Pipe Supports 0.76 - 0.88 in 316 Stainless Steel

Price $10.3554 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:701-088SS6
Country of origin:Canada

Description

Superstrut® Pipe and conduit clamp made of 316 stainless steel. Outer diameter of pipe 0.76-0.88 inch. Machine screw and nut included.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Conduit/Pipe Clamp Type Conduit, Cable & Pipe Supports
Trade Size 1/2 in Clamping Range 0.76 - 0.88 in
Mounting Screw Mount Material 316 Stainless Steel
Includes Machine Screw and Nut Application For Cable Protection Tubes
UPC 616013100615

Packages

50 - UNIT - (50)