ABB ELECTRIFICATION CANADA INC 701-088SS6 Superstrut® Conduit/Pipe Clamp Conduit, Cable & Pipe Supports 0.76 - 0.88 in 316 Stainless Steel
Description
Superstrut® Pipe and conduit clamp made of 316 stainless steel. Outer diameter of pipe 0.76-0.88 inch. Machine screw and nut included.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Conduit/Pipe Clamp | Type | Conduit, Cable & Pipe Supports |
| Trade Size | 1/2 in | Clamping Range | 0.76 - 0.88 in |
| Mounting | Screw Mount | Material | 316 Stainless Steel |
| Includes | Machine Screw and Nut | Application | For Cable Protection Tubes |
| UPC | 616013100615 |
Packages
| 50 - UNIT - (50) |