Abbotsford
CSP701113SS6

ABB 701-113SS6 Superstrut® Conduit/Pipe Clamp Pipe Straps, Pipe Clamps and Hangers 1.01 - 1.13 in 316 Stainless Steel

Price $11.6078 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:701-113SS6
Country of origin:Canada

Description

Machine screw and nut included. Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American standard code for pressure piping.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Conduit/Pipe Clamp Type Pipe Straps, Pipe Clamps and Hangers
Trade Size 3/4 in Clamping Range 1.01 - 1.13 in
Mounting Screw Mount Material 316 Stainless Steel
Includes Machine Screw and Nut Application For Cable Protection Tubes
UPC 616013100639

Packages

10 - UNIT - (10)