Abbotsford
CSP701140SS6

ABB 701-140SS6 Superstrut® Conduit/Pipe Clamp Pipe Straps, Pipe Clamps and Hangers 1.27 - 1.40 in 316 Stainless Steel

Price $17.3670 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:701-140SS6
Country of origin:Canada

Description

Superstrut® Pipe and conduit clamp made of 316 stainless steel. Outer diameter of pipe 1.27-1.4 inch. Machine screw and nut included.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Conduit/Pipe Clamp Type Pipe Straps, Pipe Clamps and Hangers
Trade Size 1 in Clamping Range 1.27 - 1.40 in
Mounting Screw Mount Material 316 Stainless Steel
Includes Machine Screw and Nut Application For Cable Protection Tubes
UPC 616013100653

Packages

10 - UNIT - (10)