ABB ELECTRIFICATION CANADA INC 701-140SS6 Superstrut® Conduit/Pipe Clamp Pipe Straps, Pipe Clamps and Hangers 1.27 - 1.40 in 316 Stainless Steel
Description
Superstrut® Pipe and conduit clamp made of 316 stainless steel. Outer diameter of pipe 1.27-1.4 inch. Machine screw and nut included.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Conduit/Pipe Clamp | Type | Pipe Straps, Pipe Clamps and Hangers |
| Trade Size | 1 in | Clamping Range | 1.27 - 1.40 in |
| Mounting | Screw Mount | Material | 316 Stainless Steel |
| Includes | Machine Screw and Nut | Application | For Cable Protection Tubes |
| UPC | 616013100653 |
Packages
| 10 - UNIT - (10) |