ABB ELECTRIFICATION CANADA INC 701-167SS6 Superstrut® Conduit/Pipe Clamp Conduit, Cable & Pipe Supports 1.54 - 1.67 in 316 Stainless Steel
Description
Machine screw and nut included. Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American standard code for pressure piping.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Conduit/Pipe Clamp | Type | Conduit, Cable & Pipe Supports |
| Trade Size | 1-1/4 in | Clamping Range | 1.54 - 1.67 in |
| Mounting | Screw Mount | Material | 316 Stainless Steel |
| Includes | Machine Screw and Nut | Application | For Cable Protection Tubes |
| UPC | 616013100677 |
Packages
| 10 - UNIT - (10) |