ABB ELECTRIFICATION CANADA INC 701-237SS6 Superstrut® Conduit/Pipe Clamp Conduit, Cable & Pipe Supports 2.26 - 2.37 in 316 Stainless Steel
Description
Pipe and conduit clamp for where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for pressure piping.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Conduit/Pipe Clamp | Type | Conduit, Cable & Pipe Supports |
| Trade Size | 2 in | Clamping Range | 2.26 - 2.37 in |
| Mounting | Screw Mount | Material | 316 Stainless Steel |
| Includes | Machine Screw and Nut | Application | For Cable Protection Tubes |
| UPC | 616013100714 |
Packages
| 50 - UNIT - (50) |