Abbotsford
CSP701306PG

ABB 701-306PG Superstrut® Conduit/Pipe Clamp Conduit, Cable & Pipe Supports 2.95 - 3.06 in Steel

Price $3.6034 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:701-306PG
Country of origin:Canada

Description

The T&B Suspension Strap series is designed to provide solutions to fix Steel Conduit & cable thru Track System SUPERSTRUT offered for various sizes of conduits/cables with set-screw. It is made of shiny galvanized steel that offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Conduit/Pipe Clamp Type Conduit, Cable & Pipe Supports
Clamping Range 2.95 - 3.06 in Mounting U-Profile
Material Steel Color/Finish Pre-Galvanized
UPC 786210585833

Packages

10 - UNIT - (10)