Abbotsford
CSP701350AL

ABB 701-350AL Clamp OD pipe/conduit aluminium 3.36-3.5"

Price $4.0711 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:701-350AL

Description

Superstrut® Pipe and conduit clamp made of aluminium with zinc plated. Outer diameter of pipe 3.36-3.5 inch. Machine screw and nut included.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Conduit/Pipe Clamp Type Pipe Straps, Pipe Clamps and Hangers
Trade Size 3-1/2 in Clamping Range 3.36 - 3.5 in
Material Aluminum Color/Finish Zinc-Plated
Includes Machine Screw and Nut Application Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
UPC 786210294797

Packages

10 - UNIT - (10)