Abbotsford
CSP701450AL

ABB 701-450AL Superstrut® Conduit/Pipe Clamp Conduit, Cable & Pipe Supports 4.25 - 4.5 in Aluminum

Price $5.7229 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:701-450AL
Country of origin:Canada

Description

Pipe and conduit clamp for where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for pressure piping.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Conduit/Pipe Clamp Type Conduit, Cable & Pipe Supports
Trade Size 4 in Clamping Range 4.25 - 4.5 in
Mounting Screw Mount Material Aluminum
Color/Finish Zinc Plated Includes Machine Screw and Nut
Application For Cable Protection Tubes UPC 786210294865

Packages

10 - UNIT - (10)