Abbotsford
CSP701556AL

ABB 701-556AL Superstrut® Conduit/Pipe Clamp Conduit, Cable & Pipe Supports 5.25 - 5.56 in Aluminum

Price $30.4574 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:701-556AL
Country of origin:Canada

Description

Machine screw and nut included. Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American standard code for pressure piping.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Conduit/Pipe Clamp Type Conduit, Cable & Pipe Supports
Trade Size 5 in Clamping Range 5.25 - 5.56 in
Mounting Screw Mount Material Aluminum
Color/Finish Zinc Plated Includes Machine Screw and Nut
Application For Cable Protection Tubes UPC 786210294872

Packages

5 - UNIT - (5)