ABB ELECTRIFICATION CANADA INC 701-556AL Superstrut® Conduit/Pipe Clamp Conduit, Cable & Pipe Supports 5.25 - 5.56 in Aluminum
Description
Machine screw and nut included. Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American standard code for pressure piping.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Conduit/Pipe Clamp | Type | Conduit, Cable & Pipe Supports |
| Trade Size | 5 in | Clamping Range | 5.25 - 5.56 in |
| Mounting | Screw Mount | Material | Aluminum |
| Color/Finish | Zinc Plated | Includes | Machine Screw and Nut |
| Application | For Cable Protection Tubes | UPC | 786210294872 |
Packages
| 5 - UNIT - (5) |