ABB ELECTRIFICATION CANADA INC 701-556PG Superstrut® Conduit/Pipe Clamp Pipe Straps, Pipe Clamps and Hangers 5.25 - 5.56 in Steel Clamp, Steel Screw
Description
The T&B Suspension Strap series is designed to provide solutions to fix Steel Conduit & cable thru Track System SUPERSTRUT offered for various sizes of conduits/cables with set-screw. It is made of shiny galvanized steel that offer corrosion resistance and are UL - CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Conduit/Pipe Clamp | Type | Pipe Straps, Pipe Clamps and Hangers |
| Clamping Range | 5.25 - 5.56 in | Mounting | U-Profile |
| Material | Steel Clamp, Steel Screw | Color/Finish | Galvanized Clamp, Galvanic/Electrolytic Zinc Plated Screw |
| Includes | Machine Screw and Nut | Application | Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping. |
| UPC | 786210292489 |
Packages
| 5 - UNIT - (5) |