Abbotsford
CSPCH118425EG

ABB CH118-425EG Superstrut® Cable Clamp Heavy Duty 94 - 110 mm Stainless Steel Clamp, Stainless Steel Screw

Price $15.5128 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CH118-425EG
Country of origin:Canada

Description

SUPERSTRUT® Heavy duty cable clamp features one-piece construction and installs directly over conduit for easy installation. No twisting required to install.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cable Clamp Type Heavy Duty
Clamping Range 94 - 110 mm Mounting U-Profile
Material Stainless Steel Clamp, Stainless Steel Screw Color/Finish Galvanic/Electrolytic Zinc Plated Clamp, Galvanic/Electrolytic Zinc Plated Screw
For Use With 88.9 mm Metric Pipes Application One piece installation, no screws or bolts to drop.
UPC 786210621289

Packages

1 - UNIT - 1