ABB ELECTRIFICATION CANADA INC CH118-425EG Superstrut® Cable Clamp Heavy Duty 94 - 110 mm Stainless Steel Clamp, Stainless Steel Screw
Description
SUPERSTRUT® Heavy duty cable clamp features one-piece construction and installs directly over conduit for easy installation. No twisting required to install.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Cable Clamp | Type | Heavy Duty |
| Clamping Range | 94 - 110 mm | Mounting | U-Profile |
| Material | Stainless Steel Clamp, Stainless Steel Screw | Color/Finish | Galvanic/Electrolytic Zinc Plated Clamp, Galvanic/Electrolytic Zinc Plated Screw |
| For Use With | 88.9 mm Metric Pipes | Application | One piece installation, no screws or bolts to drop. |
| UPC | 786210621289 |
Packages
| 1 - UNIT - 1 |