ABB ELECTRIFICATION CANADA INC CH118-425SS Superstrut® Cable Clamp Heavy Duty 3-1/2 - 4-1/4 in Stainless Steel
Description
Heavy duty cable clamp are made of 316 stainless steel with 304 stainless steel saddle and hardware.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Cable Clamp | Type | Heavy Duty |
| Clamping Range | 3-1/2 - 4-1/4 in | Mounting | U-Profile |
| Material | Stainless Steel | UPC | 786210602097 |
Packages
| 1 - UNIT - 1 |