Abbotsford
CSPCH118475EG

ABB CH118-475EG Superstrut® Cable Clamp Heavy Duty 110 - 120 mm Steel Clamp, Steel Screw

Price $16.4595 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CH118-475EG
Country of origin:Canada

Description

SUPERSTRUT® Heavy duty cable clamp features one-piece construction and installs directly over conduit for easy installation. No twisting required to install.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cable Clamp Type Heavy Duty
Clamping Range 110 - 120 mm Mounting U-Profile
Material Steel Clamp, Steel Screw Color/Finish Galvanic/Electrolytic Zinc Plated Clamp, Galvanic/Electrolytic Zinc Plated Screw
For Use With 101.6 mm Metric Pipes Application Metal Framing
UPC 786210562117

Packages

1 - UNIT - 1