Abbotsford
CSPCH118081SS

ABB CH118-081SS Superstrut® Cable Clamp Heavy Duty 13 - 21 mm Stainless Steel Clamp, Stainless Steel Screw

Price $13.9793 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CH118-081SS
Country of origin:Canada

Description

SUPERSTRUT® Heavy duty cable clamp features one-piece construction and installs directly over conduit for easy installation. No twisting required to install.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cable Clamp Type Heavy Duty
Clamping Range 13 - 21 mm Mounting U-Profile
Material Stainless Steel Clamp, Stainless Steel Screw For Use With 12.7 mm Metric Pipes
Application Metal Framing UPC 786210561370

Packages

1 - UNIT - 1