Abbotsford
CSPCH118110SS

ABB CH118-110SS Superstrut® Cable Clamp Heavy Duty 18 - 28 mm Stainless Steel

Price $14.4709 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CH118-110SS
Country of origin:Canada

Description

SUPERSTRUT® Heavy duty cable clamp features one-piece construction and installs directly over conduit for easy installation. No twisting required to install.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cable Clamp Type Heavy Duty
Trade Size 3/4 in Clamping Range 18 - 28 mm
Mounting U-Profile Material Stainless Steel
For Use With 19.05 mm Metrical Pipes Application For Metal Framing
UPC 786210562629

Packages

1 - UNIT - 1