Abbotsford
CSPCH118125EG

ABB CH118-125EG Superstrut® Cable Clamp Heavy Duty 22 - 27 mm Steel Clamp

Price $7.0397 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CH118-125EG

Description

Superstrut® heavy duty cable clamp with electro galvanized finish.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cable Clamp Type Heavy Duty
Clamping Range 22 - 27 mm Mounting C-Profile
Material Steel Clamp Color/Finish Silver Galvanized/Electro Galvanized
Application Metal Framing UPC 786210717692

Packages

1 - UNIT - 1