Abbotsford
CSPCH118175SS

ABB ELECTRIFICATION CANADA INC CH118-175SS Clamp cable heavy duty SS 1.33-1.75

Price $18.5826 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CH118-175SS

Description

Heavy duty cable clamp are made of 316 stainless steel with 304 stainless steel saddle and hardware.


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Cable Clamp Type Heavy-Duty
Clamping Range 1.33 - 1.75 in Material Stainless Steel
Series/Model 700 Series Application One piece installation, no screws or bolts to drop.
UPC 786210074115

Packages

1 - UNIT - 1