Abbotsford
CSPCH118300SS

ABB CH118-300SS Clamp HD conduit to strut SS 66-76mm 2-1/2in

Price $51.9492 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CH118-300SS
Country of origin:Canada

Description

SUPERSTRUT® Heavy duty cable clamp features one-piece construction and installs directly over conduit for easy installation. No twisting required to install.


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Conduit and Cable Clamp Type Heavy Duty
Trade Size 2-1/2 in Clamping Range 2-1/2 - 3 in
Mounting U-Profile Material Stainless Steel Clamp, Screw
For Use With Pipes UPC 786210563077

Packages

1 - UNIT - 1