ABB ELECTRIFICATION CANADA INC CH118-325EG Superstrut® Cable Clamp Heavy Duty 2-3/4 - 3-1/4 in Steel
Description
SUPERSTRUT® Heavy duty cable clamp features one-piece construction and installs directly over conduit for easy installation. No twisting required to install.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Cable Clamp | Type | Heavy Duty |
| Clamping Range | 2-3/4 - 3-1/4 in | Mounting | U-Profile |
| Material | Steel | Color/Finish | Electro Galvanized |
| Includes | Galvanic/Electrolytic Zinc Plated Steel Screw | Application | For Metal Framing |
| UPC | 786210085999 |
Packages
| 1 - UNIT - 1 |