Abbotsford
CSPCH118375EG

ABB CH118-375EG Superstrut® Cable Clamp Heavy Duty 3-1/4 - 3-3/4 in Steel

Price $11.1543 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CH118-375EG
Country of origin:Canada

Description

SUPERSTRUT® Heavy duty cable clamp features one-piece construction and installs directly over conduit for easy installation. No twisting required to install.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cable Clamp Type Heavy Duty
Trade Size 76.2 mm Clamping Range 3-1/4 - 3-3/4 in
Mounting U-Profile Material Steel
Color/Finish Electro Galvanized Includes Galvanic/Electrolytic Zinc Plated Stainless Steel Screw
Application For Metal Framing UPC 786210562988

Packages

1 - UNIT - 1