Description
Heavy duty cable clamp.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Cable Clamp | Type | Heavy Duty |
| Clamping Range | 1/2 - 0.81 in | Material | Steel |
| Color/Finish | Electro Galvanized | Application | For Metal Framing |
| UPC | 786210561387 |
Packages
| 1 - UNIT - 1 |